Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150516ERGMPR1535

  • Zoro # G6294920


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150516
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150516ERGMPR1535
Zoro #
G6294920
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150516
Corner Radius
1/16 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Through Hole Inside Dia.
0.1890 in
Thickness
0.220 in
Width
0.3620 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
ANSI Number
LOMU150516ERGMPR1535
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Grade
PR1535
Lead Angle
90 Degrees
Stainless (M) Compatibility
Yes
Rake
Positive
ISO Number
LOMU150516ERGMPR1535
Insert Application
Milling
Cutting Direction
Right Hand
No. of Edges
4
Chip-Breaker
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
Megacoat Nano
Inscribed Circle
0.362 in
Series
M-FOUR (MEW)
Material - Machining
Carbide
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Primary Material Application ISO Code
M, S
Chip-Breaker Code
GM
Insert Holding Type
Screw
Manufacturer Grade
PR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rectangle
ANSI Code
LOMU150516ERGMPR1535
Number of Cutting Edges
4
Measurement System
Metric
Secondary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Features
Wear Resistance and Stability
Secondary Material Application ISO Code
M, S
Cutting Application
Milling
Finish - Machining
Megacoat Nano

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.