Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LPGT Carbide

  • Mfr # LPGT010210ERGMPR1535

  • Zoro # G6301029


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
010210
Insert Material
Carbide
Corner Radius
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPGT010210ERGMPR1535
Zoro #
G6301029
UPC #
-
Country of Origin
China

Dimensions

Insert Size
010210
Corner Radius
0.0394 in
Insert Thickness
0.086"
Mounting Hole Dia.
0.0830 in
Nose Radius
0.039"
Thickness
0.086 in
Cutting Edge Length
1.00mm
Width
0.1650 in
Through Hole Inside Dia.
0.0830 in

Details

Item
Rectangle Milling Insert
Insert Style
LPGT
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
LPGT010210ERGMPR1535
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Rake
Positive
Coating
Megacoat Nano
ANSI Number
LPGT010210ERGMPR1535
Lead Angle
90 Degrees
Inscribed Circle
0.165 in
Super Alloy (S) Compatibility
Yes
For Use With
MFH0500-S500-01-3T-3, MFH0625-S625-01-4T35, MFH08-S10-01-1T, MFH08-W10-01-1T, MFH10-S10-01-2T, MFH10-W10-01-2T, MFH12-S12-01-3T, MFH12-W12-01-3T, MFH14-S12-01-3T, MFH14-W12-01-3T, MFH16-S16-01-4T, MFH16-W16-01-4T, Mfr. No. MFH0375-S375-01-1T-3
Grade
PR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw
Chip-Breaker
Yes
Steel (P) Compatibility
No
Series
MFH-Micro
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
CVD
Chip-Breaker Style
Single Sided
Chip-Breaker Code
GM
Primary Material Application ISO Code
M, S
ANSI Code
LPGT010210ERGMPR1535
Included Angle
90 Degrees
Manufacturer Grade
PR1535
Features
Wear Resistance and Stability
Cutting Application
Milling
Number of Cutting Edges
2
Clearance Angle
11 Degrees
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Shape
Rectangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano

Description

Rectangle Milling Insert, Inscribed Circle 0.165 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.