Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA2090MGMPR1535

  • Zoro # G902203469


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Cutting Edges
4
Hand
Right-Hand
Chip-Breaker
Yes
Coating
PVD
Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA2090MGMPR1535
Zoro #
G902203469
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Diameter
0.8228 in
Insert Size
2090

Details

Item
Replaceable Drill Tip
Number of Cutting Edges
4
Hand
Right-Hand
Chip-Breaker
Yes
Coating
PVD
Application
Drilling
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Insert Material
Carbide
Grade
PR1535
Series
DRA

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.