Zoro Homepage

Round RDMT Carbide

  • Mfr # RDMT0803M0ERGMPR1525

  • Zoro # G6268488


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT0803M0ERGMPR1525
Zoro #
G6268488
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.1180 in
Cutting Edge Length
8.00mm
Thickness
0.125 in
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Grade
PR1525
Cast Iron (K) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
RDMT0803M0ERGMPR1525
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
No. of Edges
0
Hardened (H) Compatibility
Yes
Inscribed Circle
0.3150 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Milling
Chip-Breaker
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
ISO Number
RDMT0803M0ERGMPR1525
Coating
Megacoat Nano
Series
RAD-6 (MRX)
Coating Process
CVD
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Finish - Machining
Megacoat Nano
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Chip-Breaker Code
GM
Secondary Material Application ISO Code
M
Features
Wear Resistance and High Oxidation Resistance
Manufacturer Grade
PR1525
Cutting Application
Milling
Primary Material Application ISO Code
H, P
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Clearance Angle
15 Degrees
Cutting Edge
Round Honed
Shape
Round
Secondary Material Application
Stainless Steel, Steel

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.