Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERGMPR1525

  • Zoro # G6256761


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1204M0ERGMPR1525
Zoro #
G6256761
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in
Cutting Edge Length
12.00mm

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Hardened (H) Compatibility
Yes
Inscribed Circle
0.4720 in
Rake
Positive
ANSI Number
ROMU1204M0ERGMPR1525
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
No. of Edges
0
Chip-Breaker
Yes
Mounting Style
Screw
ISO Number
ROMU1204M0ERGMPR1525
Grade
PR1525
Insert Application
Milling
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
Series
RAD-8 (MRW)
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Hardened Steel, Steel
Cutting Edge
Round Honed
Manufacturer Grade
PR1525
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Material - Machining
Carbide
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application ISO Code
H, P
Measurement System
Metric
Cutting Application
Milling
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Chip-Breaker Code
GM
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.