Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERGMPR1535

  • Zoro # G6285909


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROMU1204M0ERGMPR1535
Zoro #
G6285909
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ANSI Number
ROMU1204M0ERGMPR1535
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Steel (P) Compatibility
No
No. of Edges
0
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Inscribed Circle
0.4720 in
Mounting Style
Screw
Coating
Megacoat Nano
Lead Angle
90 Degrees
Grade
PR1535
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
ROMU1204M0ERGMPR1535
Insert Application
Milling
Series
RAD-8 (MRW)
Measurement System
Metric
Chip-Breaker Code
GM
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Round
Cutting Edge
Round Honed
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Manufacturer Grade
PR1535
Coating Process
CVD
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Features
Wear Resistance and Stability
Cutting Application
Milling
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.