Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1605M0ERGMPR1525

  • Zoro # G6260690


product price: $21.05
/ea
Sold in multiples of 10 for $210.50

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1605M0ERGMPR1525
Zoro #
G6260690
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.216"
Mounting Hole Dia.
0.2440 in
Thickness
0.216 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
0.2440 in

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
Coating
Megacoat Nano
Grade
PR1525
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
Positive
ANSI Number
ROMU1605M0ERGMPR1525
Stainless (M) Compatibility
No
Insert Application
Milling
No. of Edges
0
Hardened (H) Compatibility
Yes
ISO Number
ROMU1605M0ERGMPR1525
Lead Angle
90 Degrees
For Use With
Mfr. No. MRW2500R-16-5T, MRW063R-16-5T-M, MRW063R-16-6T-M, MRW080R-16-6T, MRW080R-16-6T-M, MRW080R-16-7T, MRW080R-16-7T-M, MRW100R-16-6T, MRW100R-16-6T-M, MRW100R-16-8T, MRW100R-16-8T-M, MRW125R-16-10T, MRW125R-16-10T-M, MRW125R-16-8T, MRW125R-16-8T-M, MRW1500-S125-16-2T-8, MRW1500-W125-16-2T, MRW2000-S150-16-3T-8, MRW2000-W150-16-4T, MRW2500-S150-16-4T-12, MRW2500-W150-16-5T, MRW2500R-16-6T, MRW3000R-16-6T, MRW3000R-16-7T, MRW40-S32-16-2T-200, MRW40-S32-16-3T, MRW40-W32-16-3T, MRW4000R-16-6T, MRW4000R-16-8T, MRW50-S42-16-3T-300, MRW50-S42-16-4T, MRW50-W40-16-4T, MRW5000R-16-10T, MRW5000R-16-8T, MRW63-S42-16-4T-300, MRW63-S42-16-5T, MRW63-W40-16-5T
Series
RAD-8 (MRW)
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Megacoat Nano
Features
Wear Resistance and High Oxidation Resistance
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Steel
Cutting Edge
Round Honed
Shape
Round
Measurement System
Metric
Manufacturer Grade
PR1525
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Coating Process
CVD
Cutting Application
Milling
Secondary Material Application
Stainless Steel, Steel

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.