Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1605M0ERGMPR1535

  • Zoro # G6246243


product price: $22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1605M0ERGMPR1535
Zoro #
G6246243
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
0.2280 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
Coating
Megacoat Nano
Stainless (M) Compatibility
Yes
Grade
PR1535
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
RPGT1605M0ERGMPR1535
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Rake
Positive
Hardened (H) Compatibility
No
Insert Application
Milling
No. of Edges
0
ISO Number
RPGT1605M0ERGMPR1535
Series
RAD-6 (MRX)
Chip-Breaker Style
On One Side
Finish - Machining
Megacoat Nano
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Edge
Round Honed
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
11 Degrees
Cutting Application
Milling
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Insert Holding Type
Screw
Secondary Material Application ISO Code
M, P, S
Coating Process
CVD
Features
Wear Resistance and Stability
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
GM
Manufacturer Grade
PR1535
Primary Material Application ISO Code
M, S

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.