Round RPMT Carbide

  • Mfr # RPMT10T3M0ENGHPR1535

  • Zoro # G6271638


product price:  $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT10T3M0ENGHPR1535
Zoro #
G6271638
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Mounting Hole Dia.
0.1380 in
Thickness
0.156 in
Through Hole Inside Dia.
0.1380 in
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
Hardened (H) Compatibility
No
ISO Number
RPMT10T3M0ENGHPR1535
Insert Application
Milling
Lead Angle
90 Degrees
ANSI Number
RPMT10T3M0ENGHPR1535
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
0
Coating
Megacoat Nano
Cutting Direction
Neutral
Steel (P) Compatibility
No
Rake
Positive
Grade
PR1535
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Series
RAD-6 (MRX)
Coating Process
CVD
Chip-Breaker Code
GH
Shape
Round
Secondary Material Application ISO Code
M, P, S
Cutting Application
Milling
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Manufacturer Grade
PR1535
Features
Wear Resistance and Stability
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Cutting Edge
Round Honed
Insert Holding Type
Screw
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
Megacoat Nano

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.