Round RPMT Carbide

  • Mfr # RPMT1605M0ENGHPR1525

  • Zoro # G6245893


product price:  $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1605M0ENGHPR1525
Zoro #
G6245893
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Steel (P) Compatibility
Yes
Inscribed Circle
5/8 in
Chip-Breaker
Yes
ISO Number
RPMT1605M0ENGHPR1525
Insert Application
Milling
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Coating
Megacoat Nano
Grade
PR1525
Rake
Positive
Workpiece Compatibility
Hardened (H), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
0
ANSI Number
RPMT1605M0ENGHPR1525
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Series
RAD-6 (MRX)
Cutting Application
Milling
Coating Process
CVD
Shape
Round
Primary Material Application
Hardened Steel, Steel
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
H, P
Measurement System
Metric
Chip-Breaker Code
GH
Secondary Material Application
Stainless Steel, Steel
Finish - Machining
Megacoat Nano
Features
Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
Manufacturer Grade
PR1525
Cutting Edge
Round Honed
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.