Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMT Carbide

  • Mfr # RPMT1605M0ERGMPR1510

  • Zoro # G6310418


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT1605M0ERGMPR1510
Zoro #
G6310418
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Lead Angle
90 Degrees
ANSI Number
RPMT1605M0ERGMPR1510
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Application
Milling
Mounting Style
Screw
Chip-Breaker
Yes
Coating
Megacoat Nano
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
0
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
RPMT1605M0ERGMPR1510
Grade
PR1510
Inscribed Circle
5/8 in
Series
RAD-6 (MRX)
Coating Process
CVD
Features
Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
Manufacturer Grade
PR1510
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Round
Cutting Application
Milling
Cutting Edge
Round Honed
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Insert Holding Type
Screw
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Measurement System
Metric
Clearance Angle
11 Degrees
Chip-Breaker Code
GM
Finish - Machining
Megacoat Nano

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.