Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S045XSCLCR03050EZP Right-Hand

  • Mfr # S045XSCLCR03050EZP

  • Zoro # G701917970


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Type
Steel Shank
Insert Shape
80 Degree Diamond
Min. Bore
0.1969 in
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S045XSCLCR03050EZP
Zoro #
G701917970
UPC #
-
Country of Origin
United States

Details

Item
S045XSCLCR03050EZP Right-Hand
Left/Right Hand
Right-Hand
Type
Steel Shank
Insert Shape
80 Degree Diamond
Min. Bore
0.1969 in
Application
Boring
Series
EZB
Material
Steel

Description

S045XSCLCR03050EZP Right-Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.