Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S10LSDZCR0714A Right-Hand

  • Mfr # S10LSDZCR0714A

  • Zoro # G301918681


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Application
Back Boring
Min. Bore
0.5512 in
Type
Steel Shank
Insert Shape
55 Degree Diamond
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10LSDZCR0714A
Zoro #
G301918681
UPC #
-
Country of Origin
United States

Details

Item
S10LSDZCR0714A Right-Hand
Application
Back Boring
Min. Bore
0.5512 in
Type
Steel Shank
Insert Shape
55 Degree Diamond
Left/Right Hand
Right-Hand
Material
Steel
Series
DYNB

Description

S10LSDZCR0714A Right-Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.