Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S25KKTTXL16

  • Mfr # S25KKTTXL16

  • Zoro # G201916145


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Application
External Threading
Thread
External
Left/Right Hand
Left-Hand
Series
KTTX
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25KKTTXL16
Zoro #
G201916145
UPC #
-
Country of Origin
United States

Details

Item
S25KKTTXL16
Application
External Threading
Thread
External
Left/Right Hand
Left-Hand
Series
KTTX
Material
Steel
Features
Left-Hand Round Shank Toolholder for External Threading, Compatible with Right-Hand, TTX32R inserts, Shank Diameter 25.40mm

Description

S25KKTTXL16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.