Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF25DRA200M3

  • Mfr # SF25DRA200M3

  • Zoro # G801917610


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Cutter Diameter
0.7874 - 0.8264 in
Material
Steel
Hand
Right-Hand
Shank Type
Flange Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF25DRA200M3
Zoro #
G801917610
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
0.7874 - 0.8264 in

Details

Item
SF25DRA200M3
Insert Holding Method
Screw
Material
Steel
Hand
Right-Hand
Shank Type
Flange Shank
Primary Application
Drilling
Series
DRA

Description

SF25DRA200M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.