This item is Discontinued.

Kyocera Square End Mill, 0.0150" Milling dia. 1640-0150.150

Square End Mill, 0.0150" Milling dia. (Discontinued)

  • Mfr # 1640-0150.150
  • Zoro # G1223043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1640-0150.150
Zoro #
G1223043
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0150"
Length of Cut
1/32 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0150 in
Neck Length
9/64 in
Neck Dia.
0.0139 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
List Number
1640
End Mill Style
Square
Item
Square End Mill
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Shank Type
Straight
Measurement System
Decimal Inch
Material Grade - Machining
Micrograin Carbide
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 0.0150 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.0139 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.