Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0210" Milling dia.

  • Mfr # 00827

  • Zoro # G1184832


product price: $16.29
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0210"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00827
Zoro #
G1184832
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0210"
Length of Cut
0.063 in
Shank Dia.
1/4 in
Overall Length
1 1/2 in
Milling Dia.
0.021 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
M2S
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
Straight
Stainless (M) Compatibility
No
Item
Square End Mill
Hardened (H) Compatibility
No
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
Uncoated
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.021 in Milling Dia., Uncoated, Straight, Length of Cut 0.063 in, Overall Length 1 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.