This item is Discontinued.

Kyocera Square End Mill, 0.0350" Milling dia. 1742-0350.700

Square End Mill, 0.0350" Milling dia. (Discontinued)

  • Mfr # 1742-0350.700
  • Zoro # G1203811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742-0350.700
Zoro #
G1203811
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0350"
Length of Cut
3/64 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
11/16 in
Milling Dia.
1/32 in
Neck Dia.
1/32 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cast Iron (K) Compatibility
No
End Mill Style
Square
Item
Square End Mill
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
List Number
1742
Finish
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin Carbide
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 1/32 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.