This item is Discontinued.

Kyocera Square End Mill, 0.0400" Milling dia. 1640-0400.400

Square End Mill, 0.0400" Milling dia. (Discontinued)

  • Mfr # 1640-0400.400
  • Zoro # G1215020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640-0400.400
Zoro #
G1215020
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0400"
Length of Cut
7/64 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
1/32 in
Neck Length
25/64 in
Milling Dia.
1/32 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
1640
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Square End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Square
Shank Type
Straight
Material Grade - Machining
Micrograin Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 1/32 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.