Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kyocera Square End Mill, 0.0650" Milling dia. 1640-0650.500

Square End Mill, 0.0650" Milling dia. (Discontinued)

  • Mfr # 1640-0650.500
  • Zoro # G1222982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640-0650.500
Zoro #
G1222982
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0650"
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
1/2 in
Neck Dia.
3/64 in
Milling Dia.
1/16 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cast Iron (K) Compatibility
No
Item
Square End Mill
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
End Mill Style
Square
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Straight
Helix Angle
30 Degrees
List Number
1640
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin Carbide
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 1/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.