This item is Discontinued.

Kyocera Square End Mill, 0.0650" Milling dia. 1742-0650.530

Square End Mill, 0.0650" Milling dia. (Discontinued)

  • Mfr # 1742-0650.530
  • Zoro # G1203988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742-0650.530
Zoro #
G1203988
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0650"
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Neck Length
33/64 in
Neck Dia.
3/64 in
Milling Dia.
1/16 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
Straight
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
End Mill Style
Square
List Number
1742
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Material Grade - Machining
Micrograin Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 1/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.