Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.0800" Milling dia.

  • Mfr # 02460

  • Zoro # G1142911


product price: $12.35
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0800"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02460
Zoro #
G1142911
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0800"
Length of Cut
0.24 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.08 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
List Number
M2S
Stainless (M) Compatibility
Yes
End Mill Style
Square
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Measurement System
Metric
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.08 in Milling Dia., AlTiN, Straight, Length of Cut 0.24 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.