This item is Discontinued.

Kyocera Square End Mill, 0.1093" Milling dia. 1840-1094L590

Square End Mill, 0.1093" Milling dia. (Discontinued)

  • Mfr # 1840-1094L590
  • Zoro # G1186153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1840-1094L590
Zoro #
G1186153
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1093"
Length of Cut
5/16 in
Shank Dia.
1/8 in
Overall Length
2 in
Neck Length
37/64 in
Neck Dia.
3/32 in
Milling Dia.
3/32 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Super Alloy (S) Compatibility
Yes
Finish
AlTiN
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
1840
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin Carbide
Shank Type - Machining
Straight
Finish - Machining
AlTiN

Description

Square End Mill, 3/32 in Milling Dia., AlTiN, Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.