This item is Discontinued.

Kyocera Square End Mill, 1.50mm Milling dia. 1840-0591L591

Square End Mill, 1.50mm Milling dia. (Discontinued)

  • Mfr # 1840-0591L591
  • Zoro # G1224909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840-0591L591
Zoro #
G1224909
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
4.50 mm
Shank Dia.
3.00 mm
Overall Length
50.00 mm
Neck Dia.
1.42 mm
Neck Length
15.00 mm
Milling Dia.
1.50 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Square End Mill
List Number
1840
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin Carbide
Measurement System
Metric
Finish - Machining
AlTiN

Description

Square End Mill, 1.50 mm Milling Dia., AlTiN, Straight, Length of Cut 4.50 mm, Overall Length 50.00 mm, Shank Dia. 3.00 mm, Neck Dia. 1.42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.