This item is Discontinued.

Kyocera Square End Mill, 2-1/2" L, 1/4" Shank dia. T2500O500

Square End Mill, 2-1/2" L, 1/4" Shank dia. (Discontinued)

  • Mfr # T2500O500
  • Zoro # G9205275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2500O500
Zoro #
G9205275
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
TITAN
Finish
AX
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
Variable
Measurement System
Fractional Inch
Max. Helix Angle
48 Degrees
Material Grade - Machining
Micrograin Carbide
Shank Type - Machining
Straight
Min. Helix Angle
32 Degrees

Description

Square End Mill, 1/4 in Milling Dia., Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.