This item is Discontinued.

Kyocera Square End Mill, 4.50mm Milling dia. 1820-1772.266

Square End Mill, 4.50mm Milling dia. (Discontinued)

  • Mfr # 1820-1772.266
  • Zoro # G1197222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1820-1772.266
Zoro #
G1197222
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
4.50mm
Length of Cut
6.75 mm
Shank Dia.
5.00 mm
Overall Length
50.00 mm
Milling Dia.
4.50 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Hardened (H) Compatibility
No
List Number
1820
End Mill Style
Square
Item
Square End Mill
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Material Grade - Machining
Micrograin Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, 4.50 mm Milling Dia., Bright (Uncoated), Straight, Length of Cut 6.75 mm, Overall Length 50.00 mm, Shank Dia. 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.