This item is Discontinued.

Kyocera Square End Mill, 75.00mm L, 6mm Shank dia. T1969O591ER

Square End Mill, 75.00mm L, 6mm Shank dia. (Discontinued)

  • Mfr # T1969O591ER
  • Zoro # G9205351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1969O591ER
Zoro #
G9205351
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
15.00 mm
Shank Dia.
6.00 mm
Overall Length
75.00 mm
Neck Length
40.00 mm
Neck Dia.
4.60 mm
Milling Dia.
5.00 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Helix Angle
Variable
Finish
AX
List Number
TITAN
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Material Grade - Machining
Micrograin Carbide
Max. Helix Angle
48 Degrees
Min. Helix Angle
32 Degrees
Shank Type - Machining
Straight
Measurement System
Metric

Description

Square End Mill, 5.00 mm Milling Dia., Straight, Length of Cut 15.00 mm, Overall Length 75.00 mm, Shank Dia. 6.00 mm, Neck Dia. 4.60 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.