Zoro Homepage

Square SOMT Carbide

  • Mfr # SOMT100420ERFLCA6535

  • Zoro # G6254512


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERFLCA6535
Zoro #
G6254512
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.180"
Thickness
0.180 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1810 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
Coating
TiCN+Al2O3+TiN
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Inscribed Circle
0.4110 in
No. of Edges
4
Workpiece Compatibility
Super Alloy (S)
Grade
CA6535
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ISO Number
SOMT100420ERFLCA6535
Insert Application
Milling
Stainless (M) Compatibility
No
ANSI Number
SOMT100420ERFLCA6535
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Mounting Style
Screw
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Rake
Positive
Series
MFH-Raptor
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
SOMT100420ERFLCA6535
Manufacturer Grade
CA6535
Finish - Machining
TiCN+Al2O3+TiN
Features
High Heat and Wear Resistance
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Milling
Chip-Breaker Style
On One Side
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Chip-Breaker Code
FL
Coating Process
CVD
Number of Cutting Edges
4
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.4110 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.