Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT100420ERLDPR1525

  • Zoro # G6314240


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERLDPR1525
Zoro #
G6314240
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Insert Thickness
0.180"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
10.00mm
Thickness
0.180 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Inscribed Circle
0.4110 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Insert Application
Milling
ISO Number
SOMT100420ERLDPR1525
For Use With
MFH050R-10-4T, MFH050R-10-4T-M, MFH050R-10-5T, MFH050R-10-5T-M, MFH063R-10-5T, MFH063R-10-5T-22M, MFH063R-10-5T-27M, MFH063R-10-6T, MFH063R-10-6T-22M, MFH063R-10-6T-27M, MFH080R-10-7T, MFH080R-10-7T-M, MFH1000-S100-10-2T-8, MFH1000-W100-10-2T, MFH1250-S125-10-2T-8, MFH1250-W125-10-2T, MFH1250-W125-10-3T, MFH1500-S125-10-4T10, MFH1500-W150-10-3T, MFH1500-W150-10-4T, MFH2000R-10-5T, MFH25-M12-10-2T, MFH25-S25-10-2T, MFH25-S25-10-2T-200, MFH25-S25-10-2T-300, MFH25-W25-10-2T, MFH2500R-10-5T, MFH2500R-10-6T, MFH28-M12-10-2T, MFH28-S25-10-2T, MFH28-S25-10-2T-200, MFH28-S25-10-2T-300, MFH3000R-10-7T, MFH32-M16-10-2T, MFH32-M16-10-3T, MFH32-S32-10-2T, MFH32-S32-10-2T-200, MFH32-S32-10-2T-300, MFH32-S32-10-3T, MFH32-W32-10-3T, MFH35-M16-10-2T, MFH35-M16-10-3T, MFH35-S32-10-2T, MFH35-S32-10-2T-200, MFH35-S32-10-2T-300, MFH35-S32-10-3T, MFH40-M16-10-3T, MFH40-M16-10-4T, MFH40-S32-10-3T, MFH40-S32-10-4T, MFH40-S32-10-4T-250, MFH40-S32-10-4T-300, MFH40-W32-10-3T, MFH40-W32-10-4T, Mfr. No. MFH2000R-10-4T
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
ANSI Number
SOMT100420ERLDPR1525
Rake
Positive
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
Megacoat Nano
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
PR1525
No. of Edges
4
Series
MFH-Raptor
Shape
Square
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
H, P
Number of Cutting Edges
4
For Toolholder
MFH 2000R-10-4T, MFH 2000R-10-5T, MFH 25-S25-10-2T, MFH 25-W25-10-2T, MFH 2500R-10-5T, MFH 2500R-10-6T, MFH 28-S25-10-2T, MFH 3000R-10-7T, MFH 32-S32-10-2T, MFH 32-S32-10-3T, MFH 32-W32-10-3T, MFH 35-S32-10-2T, MFH 35-S32-10-3T, MFH 4, MFH 40-S32-10-3T, MFH 40-S32-10-4T
Primary Material Application
Hardened Steel, Steel
Cutting Application
Milling
Manufacturer Grade
PR1525
Chip-Breaker Code
LD
Secondary Material Application ISO Code
M
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw
Coating Process
CVD
Chip-Breaker Style
On One Side
ANSI Code
SOMT100420ERLDPR1525

Description

Square Milling Insert, Inscribed Circle 0.4110 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.