Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140514ERFLPR1510

  • Zoro # G6304529


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140514
Insert Material
Carbide
Corner Radius
0.0551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140514ERFLPR1510
Zoro #
G6304529
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140514
Corner Radius
0.0551 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
14.00mm
Through Hole Inside Dia.
0.2280 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Chip-Breaker
Yes
Steel (P) Compatibility
No
Coating
Megacoat Nano
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
SOMT140514ERFLPR1510
Lead Angle
90 Degrees
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Rake
Positive
Mounting Style
Screw
Stainless (M) Compatibility
No
Grade
PR1510
Inscribed Circle
0.5740 in
Insert Application
Milling
Cutting Direction
Right Hand
ANSI Number
SOMT140514ERFLPR1510
Non Ferrous (N) Compatibility
No
Series
MFH-Raptor
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
SOMT140514ERFLPR1510
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Milling
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Chip-Breaker Style
On One Side
Features
Wear Resistance and High Oxidation Resistance
Coating Process
PVD
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Chip-Breaker Code
FL
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PR1510
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.5740 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.