Zoro Homepage

Square SOMT Carbide

  • Mfr # SOMT140520ERGMPR1535

  • Zoro # G6254862


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140520ERGMPR1535
Zoro #
G6254862
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
14.00mm

Description

Square Milling Insert, Inscribed Circle 0.5570 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.