Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square SOMT Carbide

  • Mfr # SOMT140520ERLDPR1525

  • Zoro # G6312420


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140520ERLDPR1525
Zoro #
G6312420
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Cutting Edge Length
14.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ANSI Number
SOMT140520ERLDPR1525
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Mounting Style
Screw
Grade
PR1525
Stainless (M) Compatibility
No
Insert Application
Milling
Inscribed Circle
0.5810 in
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Right Hand
Rake
Positive
ISO Number
SOMT140520ERLDPR1525
Coating
Megacoat Nano
No. of Edges
4
Series
MFH-Raptor
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
H, P
Shape
Square
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Hardened Steel, Steel
Number of Cutting Edges
4
Manufacturer Grade
PR1525
Secondary Material Application ISO Code
M
Cutting Application
Milling
Insert Holding Type
Screw
Features
Wear Resistance and High Oxidation Resistance
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Chip-Breaker Code
LD
Secondary Material Application
Stainless Steel, Steel
ANSI Code
SOMT140520ERLDPR1525
Finish - Machining
Megacoat Nano

Description

Square Milling Insert, Inscribed Circle 0.5810 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.