Zoro Homepage

Square SOMT Carbide

  • Mfr # SOMT140520ERLDPR1535

  • Zoro # G6313890


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
SOMT
Insert Shape
Square
Insert Size
140520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT140520ERLDPR1535
Zoro #
G6313890
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
140520
Corner Radius
0.0787 in
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Cutting Edge Length
14.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in

Details

Item
Square Milling Insert
Insert Style
SOMT
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Megacoat Nano
No. of Edges
4
Inscribed Circle
0.5810 in
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT140520ERLDPR1535
Steel (P) Compatibility
No
ISO Number
SOMT140520ERLDPR1535
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Insert Application
Milling
Lead Angle
90 Degrees
Grade
PR1535
For Use With
MFH063R-14-4T, MFH063R-14-4T-22M, MFH063R-14-4T-27M, MFH063R-14-5T, MFH063R-14-5T-22M, MFH063R-14-5T-27M, MFH080R-14-5T, MFH080R-14-5T-M, MFH080R-14-6T, MFH080R-14-6T-M, MFH100R-14-6T, MFH100R-14-6T-M, MFH100R-14-7T, MFH100R-14-7T-M, MFH125R-14-7T, MFH125R-14-7T-M, MFH160R-14-8T, MFH160R-14-8T-M, MFH2500R-14-4T, MFH2500R-14-5T, MFH3000R-14-5T, MFH3000R-14-6T, MFH4000R-14-6T, MFH4000R-14-7T, MFH50-S42-14-3T, MFH5000R-14-7T, MFH6000R-14-8T, MFH63-S42-14-4T, MFH80-S42-14-5T, Mfr. No. MFH2000R-14-4T
Cutting Direction
Right Hand
Rake
Positive
Series
MFH-Raptor
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
SOMT140520ERLDPR1535
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Coating Process
CVD
Features
Wear Resistance and Stability
Manufacturer Grade
PR1535
Chip-Breaker Code
LD
Secondary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Metric
For Toolholder
MFH 2000R-14-4T, MFH 2500R-14-4T, MFH 2500R-14-5T, MFH 3000R-14-5T, MFH 3000R-14-6T, MFH 4000R-14-6T, MFH 4000R-14-7T, MFH 5000R-14-7T, MFH 6000R-14-8T
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Shape
Square
Cutting Application
Milling
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 0.5810 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.