Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Cerment

  • Mfr # SNMF12042621TN90

  • Zoro # G601774437


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
90 Degree Square
Insert Size
12042621
Insert Thickness
3/16 in
Grade
TN90
Insert Material
Cermet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMF12042621TN90
Zoro #
G601774437
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
12042621
Insert Thickness
3/16 in
Corner Radius
0.102 in

Details

Item
Square Turning Insert
Insert Shape
90 Degree Square
Grade
TN90
Insert Material
Cermet
Hand
Neutral
Included Angle
90
Insert Application
Bearing Machining,External Corner Filleting,Internal Corner Filleting
Inscribed Circle
1/2 in
Coating
Uncoated
Type
Turning
Series
ISOI

Description

Square Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.