Square Turning Insert, CVD Carbide
Mfr # SNMG432MQCA6525
Zoro # G101860166
product price: $10.89
/eaSold in multiples of 10 for $108.90
Key Features
Inscribed Circle
1/2 in
Insert Shape
90 Degree Square
Type
Turning
Insert Thickness
3/16 in
Coating
CVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMG432MQCA6525
Zoro #
G101860166
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Insert Size
432
Corner Radius
1/32 in
Details
Item
Square Turning Insert
Inscribed Circle
1/2 in
Insert Shape
90 Degree Square
Type
Turning
Coating
CVD
Insert Material
Carbide
Series
ISOI
Chip-Breaker
Yes
Insert Application
Boring,Chamfering,External Turning,Facing
Hand
Neutral
Grade
CA6525
Included Angle
90
Description
Square Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.