Square Turning Insert, CVD Cermet
Mfr # SNMG433HQCCX
Zoro # G301774126
product price: $10.89
/eaSold in multiples of 10 for $108.90
Key Features
Insert Shape
90 Degree Square
Chip-Breaker
Yes
Type
Turning
Insert Application
Boring,Chamfering,External Turning,Facing
Coating
CVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMG433HQCCX
Zoro #
G301774126
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
433
Insert Thickness
3/16 in
Corner Radius
3/64 in
Details
Item
Square Turning Insert
Insert Shape
90 Degree Square
Chip-Breaker
Yes
Type
Turning
Insert Application
Boring,Chamfering,External Turning,Facing
Coating
CVD
Hand
Neutral
Inscribed Circle
1/2 in
Grade
CCX
Insert Material
Cermet
Included Angle
90
Series
ISOI
Description
Square Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.