Square Turning Insert, CVD Cermet
Mfr # SPM423CCX
Zoro # G301774256
product price: $13.05
/eaSold in multiples of 10 for $130.50
Key Features
Insert Shape
90 Degree Square
Hand
Neutral
Insert Material
Cermet
Insert Thickness
1/8 in
Insert Application
Boring,Chamfering,External Turning,Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPM423CCX
Zoro #
G301774256
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/8 in
Insert Size
423
Corner Radius
3/64 in
Details
Item
Square Turning Insert
Insert Shape
90 Degree Square
Hand
Neutral
Insert Material
Cermet
Insert Application
Boring,Chamfering,External Turning,Facing
Grade
CCX
Type
Turning
Inscribed Circle
1/2 in
Coating
CVD
Included Angle
90
Series
ISOI
Description
Square Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.