Square Turning Insert, PVD Carbide
Mfr # SPG633PR1535
Zoro # G301860225
product price: $25.35
/eaSold in multiples of 10 for $253.50
Key Features
Insert Application
Boring,Chamfering,External Turning,Facing
Hand
Neutral
Included Angle
90
Grade
PR1535
Series
ISOI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG633PR1535
Zoro #
G301860225
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Corner Radius
3/64 in
Insert Size
633
Details
Item
Square Turning Insert
Insert Application
Boring,Chamfering,External Turning,Facing
Hand
Neutral
Included Angle
90
Grade
PR1535
Series
ISOI
Coating
PVD
Inscribed Circle
3/4 in
Type
Turning
Insert Material
Carbide
Insert Shape
90 Degree Square
Description
Square Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.