Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # SCMT3251HQ CA525

  • Zoro # G7430529


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT3251HQ CA525
Zoro #
G7430529
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.0156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T304HQ
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SCMT3251HQ-CA525
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Clearance Angle
7 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
ANSI Code
SCMT3251HQ CA525
Material - Machining
Carbide
Insert Holding Type
Screw
Coating Process
CVD
Shape
Square
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Chip-Breaker Code
HQ
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Primary Material Application
Steel
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.