Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT3252HQ CA525

  • Zoro # G7430599


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT3252HQ CA525
Zoro #
G7430599
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T308HQ
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
SCMT3252HQ-CA525
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Included Angle
90 Degrees
Manufacturer Grade
CA525
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Chip-Breaker Code
HQ
Shape
Square
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
SCMT3252HQ CA525
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.