Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 1, Carbide

  • Mfr # SNMG321 CA525

  • Zoro # G7430477


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG321 CA525
Zoro #
G7430477
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG090304
No. of Edges
8
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG321-CA525
Cutting Application
Turning
ANSI Code
SNMG321 CA525
Material - Machining
Carbide
Manufacturer Grade
CA525
Number of Cutting Edges
8
Insert Holding Type
Screw
Shape
Square
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.