Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # SNMG322 CA525

  • Zoro # G7430495


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322 CA525
Zoro #
G7430495
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG090308
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
SNMG322-CA525
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Screw
Number of Cutting Edges
8
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Steel
Shape
Square
Manufacturer Grade
CA525
ANSI Code
SNMG322 CA525
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.