Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMR, 1, Carbide

  • Mfr # SPMR321 CA525

  • Zoro # G7431877


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR321 CA525
Zoro #
G7431877
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.250"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SPMR090304
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
SPMR321-CA525
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Shape
Square
Primary Material Application
Steel
Coating Process
CVD
Included Angle
90 Degrees
ANSI Code
SPMR321 CA525
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Manufacturer Grade
CA525
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.