Zoro Homepage

Square Turning Insert, Square, 4, SNM, 2, Carbide

  • Mfr # SNM432CA320

  • Zoro # G7430635


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM432CA320
Zoro #
G7430635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.250"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMN120408
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
SNM432-CA320
Hardened (H) Compatibility
No
Manufacturer Grade
CA320
Finish - Machining
TiCN+Al2O3+Ti
Insert Holding Type
Clamp
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Shape
Square
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
SNM432
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Features
Stability
Number of Cutting Edges
8
Primary Material Application
Cast Iron
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.