Zoro Homepage

Square Turning Insert, Square, 4, SNM, 3, Carbide

  • Mfr # SNM433CA320

  • Zoro # G7430538


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM433CA320
Zoro #
G7430538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNM
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMN120412
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SNM433-CA320
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Coating Process
CVD
Features
Stability
Measurement System
Fractional Inch
Number of Cutting Edges
8
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Insert Holding Type
Clamp
ANSI Code
SNM433
Manufacturer Grade
CA320
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.