Zoro Homepage

Square Turning Insert, Square, 4, SNMA, 1, Carbide

  • Mfr # SNMA431CA310

  • Zoro # G7430678


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA431CA310
Zoro #
G7430678
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120404
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMA431-CA310
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Included Angle
90 Degrees
ANSI Code
SNMA431
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application
Cast Iron
Shape
Square
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Feed Type
High
Secondary Material Application ISO Code
K
Insert Holding Type
Clamp
Primary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
Coating Process
CVD
Manufacturer Grade
CA310
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.