Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 1, Carbide

  • Mfr # SNMA431CA315

  • Zoro # G7430571


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMA431CA315
Zoro #
G7430571
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120404
ANSI Number
SNMA431-CA315
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Manufacturer Grade
CA315
Shape
Square
Features
High Efficiency
Included Angle
90 Degrees
Insert Holding Type
Clamp
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Number of Cutting Edges
8
ANSI Code
SNMA431
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Feed Type
High
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.