Zoro Homepage

Square Turning Insert, Square, 4, SNMA, 1, Carbide

  • Mfr # SNMA431CA320

  • Zoro # G7430608


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA431CA320
Zoro #
G7430608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120404
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SNMA431-CA320
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
4
Cutting Direction
Neutral
Coating Process
CVD
Primary Material Application
Cast Iron
Insert Holding Type
Clamp
Manufacturer Grade
CA320
Number of Cutting Edges
8
ANSI Code
SNMA431
Cutting Application
Turning
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Features
Stability
Clearance Angle
0 Degrees
Material - Machining
Carbide
Feed Type
High
Measurement System
Fractional Inch
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.