Zoro Homepage

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # SNMA432CA310

  • Zoro # G7430547


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA432CA310
Zoro #
G7430547
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120408
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMA432-CA310
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Code
SNMA432
Manufacturer Grade
CA310
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Shape
Square
Number of Cutting Edges
8
Insert Holding Type
Clamp
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Feed Type
High
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.