Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # SNMA432CA320

  • Zoro # G7430468


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA432CA320
Zoro #
G7430468
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120408
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMA432-CA320
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Manufacturer Grade
CA320
Insert Holding Type
Clamp
Shape
Square
Secondary Material Application
Cast Iron
Coating Process
CVD
Cutting Application
Turning
Number of Cutting Edges
8
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Feed Type
High
Features
Stability
ANSI Code
SNMA432
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.